1/2 INCH SOCKET WRENCH ASSORTMENT 22 PIECES
1/2 inch socket wrench assortment 22 pcs REDSTRIPE
SKTWRNCH-SET-1/2IN-HEX-22PCS
REDSTRIPE

Register now and access more than 125,000 products
Chrome-Vanadium Steel (Sockets, Extensions & Ratchets)
The usual elevated torque demanded to tighten / loosen up bolts and nuts with big diameters is followed by the need a very resistant steel. The Chrome-Vanadium alloy (mix of two or more metals) enhances resistance to rusting and provides additional strength and hardness in tough operations.
Wide Visible Markings (Sockets)
Enable quick identification, for effortlessly pick the right socket easier - a big benefit when working under a car with low light, for example.
Ball-Catch Groove (Sockets)
The sockets from the set are equipped with a ball-catch groove. It allows the socket to be safely and reliably fixed on the square bolt of the ratchet, avoiding it to be expelled.
Firm Grip (Sockets)
The knurled pattern of the sockets located around the socket cup allied to the matt texturized chrome plate finishing provides an exceptional grip while handling them even with greasy or wet hands.
Precision Design (Sockets)
The low clearance on the socket drive allows it to be quickly guided as well to grip and apply torque to the flat sides of the fasteners rather than the corners. It also supports the turning of worn off bolts with round corners and reduces the slipping on frozen fasteners.
2K Handle (Ratchet)
2K is the abbreviation of “2 component”. It is formed by a blend of a rigid and resistant plastic (PP or polypropylene) with a non-slip, soft material known as TPR (Thermoplastic Rubber). It offers a cushioned and grippy handle, ensuring comfort during extended use, even with greasy hands.
Rear Quick-Release Button (Ratchet)
makes swapping tiny, tough-to-grab sockets an easier process. It supports on releasing the socket from the face of the tool, making for a convenient way to swap sockets for differently sized fasteners without pulling the socket off by hand.
Reversible Lever (Ratchet)
Added convenience: changeover from clockwise to anti-clockwise position with a one-hand operation.
72 Teeth Gear (Ratchet)
Located on the tool’s head, it helps users make progress on a fastener in even the tightest of situations (like inside a car’s wheel well during a brake job) since it requires just 5 degrees of swing to make progress on the fastener, whether tightening or loosening.
ORSY Blow Mold Cases
Wurth exclusive design perfectly fit for the ORSY System: added convenience in terms of saving storage space for the regular Wurth customers that already make use of that.
Number of pieces in assortment/set | 22 PCS |
Width x height x depth | 80 x 335 x 231 mm |
Datasheets(X)
SKTWRNCH-1/2IN-SHORT-HEX-WS10
REDSTRIPESKTWRNCH-1/2IN-SHORT-HEX-WS11
REDSTRIPESKTWRNCH-1/2IN-SHORT-HEX-WS12
REDSTRIPESKTWRNCH-1/2IN-SHORT-HEX-WS13
REDSTRIPESKTWRNCH-1/2IN-SHORT-HEX-WS14
REDSTRIPESKTWRNCH-1/2IN-SHORT-HEX-WS15
REDSTRIPESKTWRNCH-1/2IN-SHORT-HEX-WS16
REDSTRIPESKTWRNCH-1/2IN-SHORT-HEX-WS17
REDSTRIPE
SKTWRNCH-1/2IN-SHORT-HEX-WS18
REDSTRIPE
SKTWRNCH-1/2IN-SHORT-HEX-WS19
REDSTRIPE
SKTWRNCH-1/2IN-SHORT-HEX-WS20
REDSTRIPE
SKTWRNCH-1/2IN-SHORT-HEX-WS21
REDSTRIPE
SKTWRNCH-1/2IN-SHORT-HEX-WS22
REDSTRIPE
SKTWRNCH-1/2IN-SHORT-HEX-WS24
REDSTRIPE
SKTWRNCH-1/2IN-SHORT-HEX-WS27
REDSTRIPE
SKTWRNCH-1/2IN-SHORT-HEX-WS30
REDSTRIPE
SKTWRNCH-1/2IN-SHORT-HEX-WS32
REDSTRIPEJust leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units