Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Plastic frame anchor W-IFRC 8 steel zinc plated

Plastic frame anchor W-IFRC 8 steel zinc plated
ANC-(W-IFR8)-PLA-C-M8X120

Art.-no. 5912100013
EAN 4062856406395

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Anchor diameter

8 mm

Anchor length (l)

120 mm

Max. attachment height (t fix)

50 mm

Nominal drill-bit diameter (d 0)

8 mm

Through-hole in the component to be connected (d f)

9 mm

Fire resistance rating

R90

Material of screw

Steel

Surface of the screw

Zinc plated

Head type

Countersunk head

Type description

W-IFR8 steel zinc plated CSK Head

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information