Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Injectable mortar WIT-PE 510

Chemical injection mortar WIT-PE 510
ANC-MORT-(WIT-PE 510)-SBSCART-585ML

Art.-no. 5918615585
EAN 4066443149856

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Standard pure epoxy mortar (long processing time, deep effective anchorage depths). For bonded anchor, concrete and post-installed rebar connection with subsequent mortaring (REBAR)

Two-component reactive resin mortar, pure epoxy, styrene-free



Fixing point, cracked and non-cracked concrete M8 to M30:


Anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1



Post-installed rebar connection with subsequent mortaring


Cartridge can continue to be used until the best before date, by changing the mixer nozzle or resealing it with the end cap



Anchoring of threaded rods in natural stone (without approval/assessment)

Proof of Performance
  • European technical assessment ETA-20/1038: Individual fixing point + cracked and uncracked concrete (anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1)

  • European technical assessment ETA-20/1037: Post-installed rebar connection with subsequent mortaring (REBAR)

Create the drill hole

Make the drill hole using Würth hollow drill bit, there is no need for hole cleaning

Clean the drill hole:


Blow out 2x with oil-free compressed air (min. 6 bar)/brush out 2x/blow out 2x with oil-free compressed air (min. 6 bar)

Cut anchor rod to length and mark the desired insertion depths

Use WITVL 16 cut off mixer at position "X"

Discard the first section of mortar (until the mortar is uniformly coloured - approx. 10 cm)

Fill injection mortar starting from base of drill hole

Press in anchor rod up to drill hole base while turning slightly

Visual check of mortar volume, embedment depth mark

Load can be applied to the reinforcement bar after observing the curing time

Install component, apply installation torque

Create the drill hole

From W-VIZ M10:


Make the drill hole with the Würth hollow drill bit. Hole cleaning can be dispensed with

Clean the drill hole:


Blow out 2x with oil-free compressed air (min. 6 bar)/


brush out 2x/


blow out 2x with oil-free compressed air (min. 6 bar)

Place the embedment depth mark on the rod and check the drilling hole depth

Use WIT-VL 16 Cut off mixer at position "X"

Use WITVL 16 cut off mixer at position "X"

Discard the first section of mortar (until the mortar is uniformly coloured - approx. 10 cm)

Mount injection equipment, fill injection mortar from bottom of drill hole

Insert the reinforcement bar until it reaches the mark, turning slightly

Visual check of the mortar volume, observe maximum processing time

Load can be applied to the reinforcement bar after observing the curing time

  • European technical assessment ETA-20/1038: Individual fixing point + cracked and uncracked concrete (anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1)

  • European technical assessment ETA-20/1037: Post-installed rebar connection with subsequent mortaring (REBAR)
Product information

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for attaching metal structures, metal profiles, wooden structures, brackets, pipes, cable conduits, etc.

  • Suitable for structural expansions, ceiling and wall outlets, expansion of load-bearing structures, reinforcement of load-bearing structures, attachment of balconies and canopies, sealing of temporary openings and "forgotten" reinforcing bars

Container

Cartridge

Contents

585 ml

Suitable application gun

HandyMax 585 ml
Application gun MULTI
Pneumatic application gun 585ml
Battery-powered application gun 585ml

Min./max. processing temperature /conditions

5 to 40 °C / temperature in the anchorage ground during processing and hardening

Min./max. ambient temperature / Conditions

-40 to 70 °C / after completely curing process

Temperature resistance, long-term temperatures max.

43 °C

Temperature resistance, short-term temperatures max.

70 °C

Shelf life from production/conditions

24 Month / cool and dry storage area, 5°C to 25°C

Approval

ETA-20/1037
ETA-20/1038

Chemical basis

Pure-Epoxy, styrene free

Colour

Grey

Required accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Cordless application gun WIT

APPLGUN-CORDL-ANC-WIT-M-KST-585ML

Powerful Li-ion battery-powered application gun for WIT cartridges
x 1 pcs
Pneumatic 2C application gun WIT

APPLGUN-PN-(WIT-385/585ML)

Pneumatic version
x 1 pcs
Mixer nozzle WIT-MX for Pure Epoxy WIT-PE 1000, Concrete Multi WIT-UH 300 and Pure Epoxy Basic WIT-PE 510 injection systems

MIXNOZ-(WIT-MX)

Extension For cleaning brush with M8 connecting thread

EXT-F.CLNBRSH-THRM8-2X345MM

For WIT-RB cleaning brush (concrete Multi WIT-UH 300) and REBAR cleaning brush (WIT-PE 500, ALLROUNDER WIT-VM 250, REBAR)
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Mixer nozzle extension WIT-MV

EXT-(F.MIX-DWL)-PLA-10X200

Extension for the mixer nozzle
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information