Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Chemical anchor stud WSL-VD-A/S

Anchor rod WSL-VD-A/S steel zinc plated
ANC-(WSL-VD-A/S)-(A2K)-M24X300/55

Art.-no. 5933124300
EAN 4050641565877

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

For compound anchor cartridge system and injection systems in concrete. Galvanised steel.

1 pc stud


Steel, ISO898 cl.5.8, blue zinc plated



1 pc DIN 934 nut


Steel, cl.8



1 pc DIN 125 washer


Blue zinc plated

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

WSL-VD

Anchor length (l)

300 mm

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information