Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Assortment of furniture gliders 400 pieces in system case 4.4.1.

Furniture glider assortment 400 pieces Sysko
FRNGLID-SYSKO-D20/25MM-400PCS
SYSTEMKOFFER

Art.-no. 5964683001
EAN 4056807594071
Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

With base modules ∅ 20 mm and 25 mm as well as ULTRASOFT, NATURAL and HYPER gliders
  • ULTRASOFT glide insert

Glider insert for especially delicate flooring, such as Parquet.


  • Glide insert NATURAL

Glider insert for all hard, smooth surfaces.


  • Glide insert HYPER

Glider insert for soft, raw floor surfaces.

Dimensions subject to change. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Assortment of furniture gliders 400  including:
Furniture glider base module For screwing onto wooden furniture
50 x
Furniture glider base module For screwing onto wooden furniture

FRNSLID-BASIS-SCREW-BLACK-D20MM

Description:
Black
Quantity: 50 x
Furniture glider base module For screwing onto wooden furniture
50 x
Furniture glider base module For screwing onto wooden furniture

FRNSLID-BASIS-SCREW-BLACK-D25MM

Description:
Black;25 mm
Quantity: 50 x
Furniture glider insert, natural glider
50 x
Furniture glider insert, natural glider

INRTGLID-NATURAL-WHITE-D20MM

Description:
White, nature;20 mm
for clipping into base module
Quantity: 50 x
Furniture glider insert, natural glider
50 x
Furniture glider insert, natural glider

INRTGLID-NATURAL-WHITE-D25MM

Description:
White, nature;25 mm
for clipping into base module
Quantity: 50 x
HYPER furniture glider insert
50 x
HYPER furniture glider insert

INRTGLID-HYPER-SILVER-D20MM

Description:
Silver coloured;20 mm
for clipping into base module
Quantity: 50 x
HYPER furniture glider insert
50 x
HYPER furniture glider insert

INRTGLID-HYPER-SILVER-D25MM

Description:
Silver coloured;25 mm
for clipping into base module
Quantity: 50 x
ULTRASOFT furniture glider insert
50 x
ULTRASOFT furniture glider insert

INRTGLID-USOFT-WHITE-D20MM

Description:
White, nature;20 mm
For clipping into base module
Quantity: 50 x
ULTRASOFT furniture glider insert
50 x
ULTRASOFT furniture glider insert

INRTGLID-USOFT-WHITE-D25MM

Description:
White, nature;25 mm
For clipping into base module
Quantity: 50 x
1 x
System insert, plastic, 4.4.1

SYSINRT-4.4.1.-8COMP

Description: A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Quantity: 1 x
1 x
System case 4.4.1

SYSCASE-4.4.1.

Description: Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information