Channel nuts with springs
Sliding nut zinc plated with spring
NUT-M6-SPG41MM-PRFL41-A2K-34X19X6,0MM
Register now and access more than 125,000 products
For general fixing to C-Channel up to 41 mm x 41 mm.
Suitable for mounting rail | 41 x 41 mm |
Width (B) | 19 mm |
Length (L) | 34.5 mm |
Thread type x nominal diameter (G) | M6 |
Thickness (t) | 6 mm |
Surface | Zinc plated |
Material | Steel |
Product weight (per item) | 27.500 g |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)