Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

1/2 INCH CARDAN JOINT

Cardan joint 1/2 inch REDSTRIPE
CRDNJNT-1/2IN

Art.-no. 5763012903

EAN 4099618145322

Individual price display after login
1/2 INCH CARDAN JOINT

Art.-no. 5763012903

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Crafted for high torque applications. The flex joint allows to work around obstructions when swinging the ratchet handle. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.

Chrome-Vanadium Steel


The usual elevated torque demanded to tighten / loosen up bolts and nuts with big diameters is followed by the need a very resistant steel. The Chrome-Vanadium alloy (mix of two or more metals) enhances resistance to rusting and provides additional strength and hardness in tough operations.



Wide Visible Markings


Enable quick identification, for effortlessly pick the right accessory easier - a big benefit when working under a car with low light, for example.



Ball-Catch Groove


Holds the accessory safely and reliably on the square bolt of the ratchet, avoiding it to be expelled.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive (S2)

1/2 inch

Socket wrench external diameter (D1)

23.8 mm

Length (L1)

75 mm

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information