Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

1/2 inch Caterpillar oil filter wrench

Oil filter wrench, 1/2 inch, clamping 130mm-143mm
OIL FILTER KEY 130-143 MM BAND 37,5MM

Art.-no. 1952001439

EAN 4056807685014

Individual price display after login
1/2 inch Caterpillar oil filter wrench

Art.-no. 1952001439

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For disassembly and assembly of oil filters of Caterpillar machines.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. clamping width

130-143 mm

Tip size

1/2 inch

Width of band

37.50 mm

Product weight (per item)

530.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information