Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

1/2 inch bit sockets assortment of 11 pieces

1/2 inch socket wrench assortment hexagon socket
SKTWRNCH-SORT-1/2IN-HEXSKT-11PCS

Art.-no. 096513 110

EAN 4011231884433

Individual price display after login
1/2 inch bit sockets assortment of 11 pieces

Art.-no. 096513 110

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For hexagon socket screws, professional quality ZEBRA® tool

Compact, 1/2-inch socket wrench assortment, 11 pieces


  • The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect

  • Valuable tools remain safely in place during transport

  • Missing tools can be spotted at a glance


Ten bit sockets with hexagon output for the most important sizes


  • The reversible ratchets have an ergonomic, robust plastic handle for comfortable and safe working

  • Can be reversed with one hand using the turntable

  • The small 5° arc swing enables quick and effortless tightening or loosening of the screws


Powerful, efficient fastening operation



Particularly high quality for a long service life


  • With proven chromium-vanadium steel

  • The surfaces are chrome-plated and have a satin matt finish, which ensures a secure grip even with oily hands

  • The surface is permanently resistant to rust and ensures a far longer than average service life
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

11 PCS

Width x height x depth

315 x 40 x 115 mm

1/2 inch bit sockets assortment of 11 pieces including:
1 x
1/2 inch ratchet with turntable switching

RTCH-1/2IN-72TEETH-250MM

Quantity: 1 x
1 x
1/2 inch socket wrench insert, metric

SKTWRNCH-1/2IN-HEXSKT-WS5-L60MM

Description:
5 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert, metric

SKTWRNCH-1/2IN-HEXSKT-WS6-L60MM

Description:
6 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert, metric

SKTWRNCH-1/2IN-HEXSKT-WS7-L60MM

Description:
7 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert, metric

SKTWRNCH-1/2IN-HEXSKT-WS8-L60MM

Description:
8 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert, metric

SKTWRNCH-1/2IN-HEXSKT-WS9-L60MM

Description:
9 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert, metric

SKTWRNCH-1/2IN-HEXSKT-WS10-L60MM

Description:
10 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert, metric

SKTWRNCH-1/2IN-HEXSKT-WS12-L60MM

Description:
12 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert, metric

SKTWRNCH-1/2IN-HEXSKT-WS14-L60MM

Description:
14 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert, metric

SKTWRNCH-1/2IN-HEXSKT-WS17-L60MM

Description:
17 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert, metric

SKTWRNCH-1/2IN-HEXSKT-WS19-L60MM

Description:
19 mm
Quantity: 1 x
1 x
Hard foam insert For 1/2 inch socket wrench assortment

FMINRT-(096513 110)

Description:
310 x 100 x 35 mm
Clamping effect
Quantity: 1 x
Metal box, size 2 Empty
1 x
Metal box, size 2 Empty

METBOX-315X115X40-SZ2

Description:
Length x width x height: 315 x 115 x 40 mm
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information