1/2 inch extension
1/2 inch extension
EXT-1/2IN-L457MM

Register now and access more than 125,000 products
- Standard: DIN 3123, ISO 3316
- Surface: Chrome-plated
- Drive: 1/2" square socket, ball catch groove
- Tip: 1/2 inch square head
![]() | |
Drive (S2) | 1/2 inch |
Drive type | Internal square |
Tip size (S1) | 1/2 inch |
Tip type | Outer square |
Length (L) | 457 mm |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)