1/2 inch impact socket wrench insert For external TX screws, short
1/2 inch impact socket, external TX
IMPSKT-1/2IN-EXTX-E10
Register now and access more than 125,000 products
- Fits all conventional pneumatic and electric drivers
- Standard: Square drive according to DIN 3121
- Design: forged, burnished
![]() | |
Entrainement | 1/2 inch |
Type d’entrainement | Internal square |
Tip size | E10 |
Tip type | For outer TX |
Longueur (L1) | 38 mm |
Socket wrench external diameter (D1) | 13.5 mm |
Socket wrench external diameter 2 (D2) | 25 mm |
Socket wrench depth (t) | 13 mm |
Material | Steel |
Finition | Burnished |
Datasheets(X)