Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

1/2 inch screwdriver bit assortment 12 pieces

1/2-inch screwdriver bit assortment, 12 pcs
SKTWRNCH-SET-1/2IN-TX-FOAM-12PCS

Art.-no. 0965900207

EAN 4047376593190

Individual price display after login
1/2 inch screwdriver bit assortment 12 pieces

Art.-no. 0965900207

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Contents:


  • Inner TX, long: TX 40, 45, 50, 55, 70

  • Hexagon socket, long: Sizes 4, 5, 6, 7, 8, 10
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For custom equipping of workshop trolleys, ORSY BULL boxes, vehicle interior equipment and ORSY shelving systems.

Depth

335 mm

Width

185 mm

Height

47 mm

Size foam section

2

Number of pieces in assortment/set

12 PCS

1/2 inch screwdriver bit assortment 12 pieces including:
1 x
1/2 socket wrench insert for TX screws, long

SKTWRNCH-1/2IN-INTX-LONG-TX40

Description:
TX40
Quantity: 1 x
1 x
1/2 socket wrench insert for TX screws, long

SKTWRNCH-1/2IN-INTX-LONG-TX45

Description:
TX45
Quantity: 1 x
1 x
1/2 socket wrench insert for TX screws, long

SKTWRNCH-1/2IN-INTX-LONG-TX50

Description:
TX50
Quantity: 1 x
1 x
1/2 socket wrench insert for TX screws, long

SKTWRNCH-1/2IN-INTX-LONG-TX55

Description:
TX55
Quantity: 1 x
1/2" socket wrench insert for TX screws, long
1 x
1/2 socket wrench insert for TX screws, long

SKTWRNCH-1/2IN-INTX-LONG-TX70

Description:
TX70
Quantity: 1 x
1 x
1/2 inch socket wrench insert, metric

SKTWRNCH-1/2IN-HEXSKT-WS4-L60MM

Description:
4 mm
Quantity: 1 x
1 x
1/2 inch socket wrench hexagon socket extra long

SKTWRNCH-1/2IN-HEXSKT-WS5-L180MM

Description:
5 mm
Quantity: 1 x
1 x
1/2 inch socket wrench hexagon socket extra long

SKTWRNCH-1/2IN-HEXSKT-WS6-L140MM

Description:
6 mm
Quantity: 1 x
1 x
1/2 inch socket wrench hexagon socket long

SKTWRNCH-1/2IN-HEXSKT-WS7-L100MM

Description:
7 mm
Quantity: 1 x
1/2 inch socket wrench hexagon socket long
1 x
1/2 inch socket wrench hexagon socket long

SKTWRNCH-1/2IN-HEXSKT-WS8-L90MM

Description:
8 mm
Quantity: 1 x
1 x
1/2 inch socket wrench hexagon socket extra long

SKTWRNCH-1/2IN-HEXSKT-WS10-L140MM

Description:
10 mm
Quantity: 1 x
1 x
1/2 inch socket wrench hexagon socket extra long

SKTWRNCH-1/2IN-HEXSKT-WS12-L140MM

Description:
12 mm
Quantity: 1 x
Foam insert for 1/2-inch screwdriver bit assortment
1 x
Foam insert for 1/2-inch screwdriver bit assortment

FMINRT-(F.0965900207)

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information