1/2 inch spark plug socket wrench insert
1/2 inch spark plug socket wrench insert
SPRKPLGTL-SKTWRNCH-1/2IN-WS18
Register now and access more than 125,000 products
- Attachment: Permanent magnet
- Design: chrome-plated, matt
- Drive: 1/2 inch, ball catch groove
- Drive: Hexagonal
![]() | |
Width across flats | 18 mm |
Width across flats in inches | 11/16 inch |
Length (L1) | 80 mm |
Socket wrench external diameter (D1) | 25 mm |
External drive | WS1/2 |
Socket wrench external diameter 2 (D2) | 25 mm |
Socket wrench depth (t) | 9 mm |
Product weight (per item) | 144.800 g |
Datasheets(X)