1/2 inch spark plug socket wrench insert
1/2 inch spark plug socket wrench insert
SPRKPLGTL-SKTWRNCH-1/2IN-WS21
Register now and access more than 125,000 products
- Attachment: Permanent magnet
- Design: chrome-plated, matt
- Drive: 1/2 inch, ball catch groove
- Drive: Hexagonal
![]() | |
Width across flats | 20.8 mm |
Width across flats in inches | 13/16 inch |
Length (L1) | 80 mm |
Socket wrench external diameter (D1) | 27 mm |
External drive | WS1/2 |
Socket wrench external diameter 2 (D2) | 26 mm |
Socket wrench depth (t) | 9 mm |
Product weight (per item) | 147.500 g |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)