Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

1/2 inch torque wrench

Torque wrench push-through square drive
TRQWRNCH-PSHTHRG-1/2IN-(60-300NM)

Art.-no. 071471 24

EAN 4011231723008

Individual price display after login
1/2 inch torque wrench

Art.-no. 071471 24

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With push-through square drive, ratchet head (60 teeth)
  • Accuracy of ± 3 % to the set value

  • Simple and precise adjustment by turning the handle

  • Switchover and/or push-through square drive

  • Scaling in both newton metres (Nm) and pound-force feet (lbf·ft)

  • Audible and tangible perception of torque triggering prevents over-tightening of bolts

  • Anti-slip 2-component handle

  • With calibration certificate
Notice

Torque wrenches are precision tools that must be checked at regular intervals with suitable measuring equipment and adjusted if necessary. We recommend annual calibration by our Master Service.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

After use, relax spring and set to lowest value.

Tip size

1/2 inch

Min./max. torque measuring range

60-300 Nm

Min./max. torque measuring range (inches)

45-220 lbf.ft

Suitable for right-hand tightening

Yes

Suitable for left-hand tightening

Yes

Scale value torque

5 Nm

ISO

DIN EN ISO 6789-1:2017

Length (L1)

570 mm

Length of lever (L2)

550 mm

Ratchet head height (B1)

22 mm

Ratchet head height with square (B2)

45 mm

Handle diameter (D1)

37 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information