1/2" socket wrench insert, inch short
1/2 inch socket wrench inch hexagon socket short
SKTWRNCH-1/2IN-HEXSKT-1/4IN
ZEBRA


Register now and access more than 125,000 products
- Surface: Chrome-plated, polished/matt
- Drive: 1/2" square socket, ball catch groove
- Tip: For hexagon socket
Suitable for manual use in DIN 3120 reversible ratchets
![]() | |
Drive | 1/2 inch |
Drive type | Internal square |
Width across flats | 1/4 inch |
Longitud (L1) | 60 mm |
Blade length (L2) | 20 mm |
Socket wrench external diameter (D1) | 22.5 mm |
Superficie | Chrome plated |
Datasheets(X)