1/2 inch diamond wet core drill bit
Wet core bit, diamond, 1/2 inch
CREBIT-DIA-1/2IN-L200-D15MM
Register now and access more than 125,000 products
High efficiency
The high-quality diamonds with sharp cutting edges and the height of the segments deliver the perfect combination of functionality and cost effectiveness.
Less resistance in the material
The segments, which are approx. 10% narrower than in competitor products, prevent unnecessary friction losses. This makes tapping easier too.
Viscoplastic yet high-strength segment connection
The special high-frequency induction process (HFI) significantly reduces the breakage of diamond segments from the drill bit (even in the toughest applications).
Art. no. 5457060068 and 5457060082 specially designed for switch and branch boxes
Iron reinforcements may only be drilled through with permission from a structural engineer!
Old concrete, washed concrete, concrete (lightly reinforced), interlocking paving stones, concrete piping (for further applications, see the application overview for diamond wet core bits).
Versatility (points system) | 2 of 4 points |
Service life (points system) | 3 of 4 points |
Drilling speed in concrete (point system) | 3 of 4 points |
Drilling speed in armouring (point system) | 2 of 4 points |
Connection thread | ET 1/2 inch |
Diameter (Ø) | 15 mm |
Working length | 200 mm |
Length | 253 mm |
Segment height | 7 mm |
Segment thickness | 2.2 mm |
Number of segments | 1 PCS |
Design | Ring |
Segment connection | HFI |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!