Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

1/4 INCH EXTENSION

1/4-inch extension REDSTRIPE
EXT-1/4IN-L150MM

Art.-no. 5763014150

EAN 4099618100062

Individual price display after login
1/4 INCH EXTENSION

Art.-no. 5763014150

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Crafted for high torque applications. Extensions are handy and to allow to access hard to reach areas with ease. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.

Chrome-Vanadium Steel


The usual elevated torque demanded to tighten / loosen up bolts and nuts with big diameters is followed by the need a very resistant steel. The Chrome-Vanadium alloy (mix of two or more metals) enhances resistance to rusting and provides additional strength and hardness in tough operations.



Firm Grip


The knurled pattern located around the bar allied to the matt texturized chrome plate finishing provides an exceptional grip while handling them even with greasy or wet hands.



Wide Visible Markings


Enable quick identification, for effortlessly pick the right accessory easier - a big benefit when working under a car with low light, for example.



Ball-Catch Groove


Holds the accessory safely and reliably on the square bolt of the ratchet, avoiding it to be expelled.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive (S2)

C 6.3 (1/4 inch)

Tip size (S1)

1/4 inch

Length (L)

150 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information