Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

1/4 INCH FLEXIBLE EXTENSION

1/4 inch extension flexible REDSTRIPE
EXT-1/4IN-FLEX-L150MM

Art.-no. 5763014151

EAN 4099618139666

Individual price display after login
1/4 INCH FLEXIBLE EXTENSION

Art.-no. 5763014151

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Crafted for high torque applications. For use in situations where nuts & bolts need to be tightened or undone, but access is limited or restricted and a traditional rigid extension bar. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.

Chrome-Vanadium Steel


The usual elevated torque demanded to tighten / loosen up bolts and nuts with big diameters is followed by the need a very resistant steel. The Chrome-Vanadium alloy (mix of two or more metals) enhances resistance to rusting and provides additional strength and hardness in tough operations.



Firm Grip


Matt texturized chrome plate finishing provides an exceptional grip while handling them even with greasy or wet hands.



Ball-Catch Groove


Holds the accessory safely and reliably on the square bolt of the ratchet, avoiding it to be expelled.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive (S2)

1/4 inch

Drive type

Internal square

Tip size (S1)

1/4 inch

Tip type

For outer hexagon

Length (L)

150 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information