1/4 inch extension
1/4 inch extension
EXT-1/4IN-L250MM

Register now and access more than 125,000 products
- Surface: Chrome-plated, polished
- Drive: 1/4 inch square drive, ball catch groove
![]() | |
Drive (S2) | 1/4 inch |
Drive type | Internal square |
Tip size (S1) | 1/4 inch |
Tip type | Outer square |
Length (L) | 250 mm |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)