Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

1/4 inch fully manual ratchet with freewheel function

Handle ratchet with freewheel function
RTCH-FREWHL-1/4IN-SHORT

Art.-no. 0713110111

EAN 4024835843287

Individual price display after login
1/4 inch fully manual ratchet with freewheel function

Art.-no. 0713110111

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Design: Short, with bidirectional square drive

  • Head: Freewheel, angle of rotation less than 3°

  • Material: Chrome molybdenum steel

  • Surface: Satin finish, matt chrome-plated

  • Geometry: Short version
Notice

This special tool may only be subjected to the maximum torque values. For this reason, the ratchet is only suitable for loosening bolts/screws to a limited extent.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Confined spaces, e.g. engines, motorcycles, tool manufacturing, precision engineering, kitchen construction and adjustment work

Tip size

1/4 inch

Length (L1)

72 mm

Length of lever (L2)

64 mm

Handle diameter (D1)

21 mm

Ratchet diameter (D2)

14 mm

Ratchet head height (B1)

9 mm

Ratchet head height with square (B2)

16 mm

Max. torque (F max)

43 Nm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information