Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

1/4 inch sockets Assortment of 42 pieces

1/4 inch socket wrench assortment, 42 pieces
SKTWRNCH-SORT-1/4IN-42PCS

Art.-no. 096511 42

EAN 4045989485574

Individual price display after login
1/4 inch sockets Assortment of 42 pieces

Art.-no. 096511 42

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Sockets and bits, practical metal box for workshop applications and mobile use, robust design, professional-quality ZEBRA® tool

Comprehensive assortment of 42 pieces in a metal box


  • This assortment encompasses basic equipment that is ideal for use in the workshop and on the move

  • The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect

  • Valuable tools remain safely in place during transport

  • You can see immediately if any tools are missing


Perfect for many practical applications


  • 12 short sockets with width across flats from 4 to 14 mm

  • Nine long sockets with width across flats from 6 to 14 mm

  • 15 bits for most screw types: PH, slotted, hexagon socket and TX

  • With plug-in handle, cardan joint and adapter with quick-change chuck

  • This means that almost all screw connections are possible


Powerful and efficient tightening


  • The two rigid extensions can be used to transfer force directly

  • The reversible ratchets have an ergonomic, robust plastic handle for comfortable and safe working

  • Can be reversed with one hand using the swivel base

  • The small 5° arc swing enables quick and fatigue-free tightening or loosening of the screws


Particularly high quality for a long service life


  • The surfaces are chrome plated and polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the tools reduces the costs of replacement and storage
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

42 PCS

1/4 inch sockets Assortment of 42 pieces including:
1 x
Screwdriver with 1/4 inch tip with square drive at the end of the handle

SCRDRIV-1/4IN-SKT-L225MM

Description:
1/4 inch
Round, bright chrome-plated, continuous shank with mount for square sockets
Quantity: 1 x
1 x
C 6.3 slotted bit (1/4 inch)

BIT-SL-0,8X5,5-1/4IN-L25MM

Description:
Length: 25 mm; 0.8 x 5.5 mm
25 mm long, in all common blade thicknesses x blade widths
Quantity: 1 x
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH1-YELLOW-1/4IN-L25MM

Description:
PH1; Length: 25 mm
With colour-coding
Quantity: 1 x
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH2-WHITE-1/4IN-L25MM

Description:
PH2; Length: 25 mm
With colour-coding
Quantity: 1 x
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH3-RED-1/4IN-L25MM

Description:
PH3; Length: 25 mm
With colour-coding
Quantity: 1 x
C 6.3 bit hexagon socket (1/4 inch)
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS3-1/4IN-L25MM

Description:
3 mm; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS4-1/4IN-L25MM

Description:
4 mm; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS5-1/4IN-L25MM

Description:
5 mm; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS6-1/4IN-L25MM

Description:
6 mm; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX10-BLUE-1/4IN-L25MM

Description:
TX10; 10
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX15-YELLOW-1/4IN-L25MM

Description:
TX15; 15
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX20-WHITE-1/4IN-L25MM

Description:
TX20; 20
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX25-BLACK-1/4IN-L25MM

Description:
TX25; 25
Short design for all common TX screw sizes
Quantity: 1 x
C 6.3 TX bit (1/4 inch)
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX27-1/4IN-L25MM

Description:
TX27; 27
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX30-RED-1/4IN-L25MM

Description:
TX30; 30
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX40-GREEN-1/4IN-L25MM

Description:
TX40; 40
Short design for all common TX screw sizes
Quantity: 1 x
1 x
1/4 inch ratchet with turntable switching

RTCH-1/4IN-72TEETH-135MM

Description:
1/4 inch
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS4

Description:
4 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS5

Description:
5 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS6

Description:
6 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS7

Description:
7 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS8

Description:
8 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS9

Description:
9 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS10

Description:
10 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS11

Description:
11 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS12

Description:
12 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS13

Description:
13 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS14

Description:
14 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS5,5

Description:
5.5 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 socket wrench insert metric, long

SKTWRNCH-1/4IN-LONG-HEX-WS6

Description:
1/4 inch; Length: 50 mm
Quantity: 1 x
1 x
1/4 socket wrench insert metric, long

SKTWRNCH-1/4IN-LONG-HEX-WS7

Description:
7 mm; Length: 50 mm
Quantity: 1 x
1 x
1/4 socket wrench insert metric, long

SKTWRNCH-1/4IN-LONG-HEX-WS8

Description:
8 mm; Length: 50 mm
Quantity: 1 x
1 x
1/4 socket wrench insert metric, long

SKTWRNCH-1/4IN-LONG-HEX-WS9

Description:
9 mm; Length: 50 mm
Quantity: 1 x
1 x
1/4 socket wrench insert metric, long

SKTWRNCH-1/4IN-LONG-HEX-WS10

Description:
10 mm; Length: 50 mm
Quantity: 1 x
1/4" socket wrench insert metric, long
1 x
1/4 socket wrench insert metric, long

SKTWRNCH-1/4IN-LONG-HEX-WS11

Description:
11 mm; Length: 50 mm
Quantity: 1 x
1 x
1/4 socket wrench insert metric, long

SKTWRNCH-1/4IN-LONG-HEX-WS12

Description:
12 mm; Length: 50 mm
Quantity: 1 x
1 x
1/4 socket wrench insert metric, long

SKTWRNCH-1/4IN-LONG-HEX-WS13

Description:
13 mm; Length: 50 mm
Quantity: 1 x
1 x
1/4 socket wrench insert metric, long

SKTWRNCH-1/4IN-LONG-HEX-WS14

Description:
14 mm; Length: 50 mm
Quantity: 1 x
1 x
1/4 inch extension

EXT-1/4IN-L100MM

Description:
100 mm
Quantity: 1 x
1 x
1/4 inch extension

EXT-1/4IN-L150MM

Description:
152 mm
Quantity: 1 x
1 x
1/4 inch cardan joint

CRDNJNT-1/4IN

Description:
Tip type: Outer square
Quantity: 1 x
1 x
1/4 inch bit adapter with quick-change chuck

ADAPT-BIT-1/4IN-4PT-QCCHUK

Description:
1/4 inch
Quantity: 1 x
Rigid foam
1 x
Rigid foam

FMINRT-(096511 42)

Description: With clamping effect for 1/4 inch socket wrench assortment with 42 pieces
Quantity: 1 x
Metal box Size 5
1 x
Metal box Size 5

METBOX-280X165X45-SZ5

Description: Empty
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information