1" extension DIN 3123, ISO 3316
1 inch extension
EXT-1IN-L400MM

Register now and access more than 125,000 products
- Surface: Chrome-plated, matt
- Drive: 1" square socket, pin detent
- Tip: 1" square head, pin detent
![]() | |
Drive (S2) | 1 inch |
Drive type | Internal square |
Tip size (S1) | 1 inch |
Tip type | Outer square |
Length (L) | 400 mm |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)