Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

1 inch impact socket, 4-sided

IMPSKT-1IN-4POINT-21MM

Art.-no. 071415221

EAN 4056807493527

Individual price display after login
1 inch impact socket, 4-sided

Art.-no. 071415221

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1 inch

Width across flats

21 mm

Length (L1)

75 mm

Socket wrench external diameter (D1)

52 mm

Socket wrench external diameter 2 (D2)

47 mm

Socket wrench depth (t)

25 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information