Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

1 inch impact wrench with long shaft

Pneumatic impact wrench 1 inch long shaft
IMPWRNCH-PN-1IN-2800NM

Art.-no. 5714377035

EAN 4099618770418

Individual price display after login
1 inch impact wrench with long shaft

Art.-no. 5714377035

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

This device is designed to ensure superior performance, even in the most demanding workshop conditions, allowing operators to work quickly and efficiently. Ideal for screws up to M39 diameter.
  • Robust, durable aluminium housing for increased resistance.

  • Pinless clutch mechanism, extends the service life of the hammer system.

  • 1 inch hardened square drive ensures accuracy and durability.

  • Three adjustable torque levels for tightening.

  • Air outlet on the top to avoid oil stains.

  • Three-level torque selector.

  • Left/right turn switch.

  • Long shaft with socket-fastening system via snap ring.

  • Pinless impact mechanism:

- Impact mechanism via stud and hammer bolt.


- Powerful, durable impact mechanism.


- Instantly powerful torque.


- Ideal for heavy-duty work.


- One cycle, one hammer.

Notice

Always lubricate the tool to extend the service life. Make sure that the compressor is free of condensation. Avoid dragging or throwing the wrench to prevent internal and external damage.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Maximum productivity for intensive tyre work on lorries, buses and heavy equipment.

  • Ideal for assembly and repair work on trucks, agricultural equipment, buses and any type of heavy-duty machinery or vehicle.
Instructions
  • Connect to a pneumatic system that generates 90 PSI continuously.

  • Select the required rotation level and mode.

  • Place the impact socket in the desired size on the square drive.

Max. releasing torque

2800 Nm

Vibration

0 m/s²

Operating pressure

90 psi

Weight of machine

16.71 kg

Min. hose inner diameter

3/4 in

Air consumption

23 Cubicfeet/minute

Connection thread

1/2 inch

Length x width x height

62 x 19 x 14 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information