Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

1 inch power extension with 1 inch square drive and ball lock

1 inch impact extension
EXT-1IN-L300MM

Art.-no. 071415201

EAN 4011231711357

Individual price display after login
1 inch power extension with 1 inch square drive and ball lock

Art.-no. 071415201

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Fits all conventional compressed air and electric drivers

  • Standard: Square drive acc. to DIN 3121

  • Design: forged, burnished
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive (S2)

1 inch

Tip size (D2)

1 inch

Length (L1)

300 mm

Socket wrench external diameter (D1)

54 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information