Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

1 inch socket wrench assortment metric

1 inch socket wrench assortment metric
SKTWRNCH-SORT-1IN-DOUBLEHEX-13PCS

Art.-no. 096515 12

EAN 4024835802581

Individual price display after login
1 inch socket wrench assortment metric

Art.-no. 096515 12

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Practical 13 piece assortment of 1 inch sockets in a metal box


  • This assortment includes special equipment that is ideal for use in the workshop and for mobile use

  • The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect

  • Valuable tools remain securely in place during transport

  • You can see straight away if any tools are missing


Sockets with metric output and 1 inch drive


  • The short sockets with bi-hex output fit all common screws


Powerful and efficient tightening


  • The two rigid extensions can be used to transfer force directly

  • A sliding piece and the matching sliding rod ensure powerful screwing

  • The reversible ratchet head can be plugged in

  • The small 5° arc swing enables quick and effortless tightening or loosening of the screws

  • The reversing lever is used to easily switch between clockwise and anti-clockwise rotation


Particularly high quality for a long service life


  • The surfaces are chrome plated and polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The durability of the tools reduces costs for replacement and storage
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

13 PCS

Width x height x depth

560 x 115 x 265 mm

1 inch socket wrench assortment metric including:
1 x
1 slider bar with pin detent

HNDL-T-1IN-(F.RTCHHNDL-D27,8MM)

Quantity: 1 x
1 x
1 slider with pin detent

SLID-1IN-(F.THNDL-D27,8MM)

Description:
Diameter of hole: 28 mm
Quantity: 1 x
1 x
1 socket wrench insert metric, bi-hex, short

SKTWRNCH-1IN-SHORT-BIHEX-WS36

Description:
36 mm
Quantity: 1 x
1 x
1 socket wrench insert metric, bi-hex, short

SKTWRNCH-1IN-SHORT-BIHEX-WS41

Description:
41 mm
Quantity: 1 x
1 x
1 socket wrench insert metric, bi-hex, short

SKTWRNCH-1IN-SHORT-BIHEX-WS46

Description:
46 mm
Quantity: 1 x
1 x
1 socket wrench insert metric, bi-hex, short

SKTWRNCH-1IN-SHORT-BIHEX-WS50

Description:
50 mm
Quantity: 1 x
1 x
1 socket wrench insert metric, bi-hex, short

SKTWRNCH-1IN-SHORT-BIHEX-WS55

Description:
55 mm
Quantity: 1 x
1 x
1 socket wrench insert metric, bi-hex, short

SKTWRNCH-1IN-SHORT-BIHEX-WS60

Description:
60 mm
Quantity: 1 x
1 x
1 socket wrench insert metric, bi-hex, short

SKTWRNCH-1IN-SHORT-BIHEX-WS65

Description:
65 mm
Quantity: 1 x
1 x
1 socket wrench insert metric, bi-hex, short

SKTWRNCH-1IN-SHORT-BIHEX-WS70

Description:
70 mm
Quantity: 1 x
1 x
1 extension DIN 3123, ISO 3316

EXT-1IN-L200MM

Description:
200 mm
Quantity: 1 x
1 x
1 extension DIN 3123, ISO 3316

EXT-1IN-L400MM

Description:
400 mm
Quantity: 1 x
1 x
1 ratchet head DIN 3122, ISO 3315

RTCHHD-1IN-(F.THNDL-D27,8MM)-L170MM

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information