100% Cotton Coverall 270 gsm
WRKOVERAL-CTNRFLCTTPE-270GSM-NAVYBLUE-XL
Art.-no. 0899128063
EAN 4068362253324
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
The comfortable overall offers practical protection for the whole body. Variety of pockets for careful storage of all utensils.
- Double stitching
- Mercerised & sanforized
- Pre – shrink
- Overlock stitching for extra strength
- Material Density: 270 gsm
- Two chest pocket and one pen pocket
- Two swing pocket and back pocket
- Elasticated waist band for extra comfort
- Two way heavy duty zipper with flap
- Protection from U.V light
Product information
Datasheets(X)
Application area
Mechanic work shops
Construction sites
Crane / forklift operator
InstructionsWashable at 60°C, do not tumble dry, do not iron
Colour | Navy |
Size | XL |
Material | 100% cotton |
Fabric weight per m2 | 270 g |
Washable at | 60°C |
Care instruction | Do not tumble dry |