Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

100% Cotton Coverall 280 gsm

Work overall cotton
WRKOVERAL-COTTON-280GSM-KHAKI-4XL

Art.-no. 0899128036

EAN 4066443170058

Individual price display after login
100% Cotton Coverall 280 gsm

Art.-no. 0899128036

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The comfortable overall offers practical protection for the whole body. Variety of pockets for careful storage of all utensils.
  • Double stitching

  • Mercerised & sanforized

  • Pre – shrink

  • Overlock stitching for extra strength

  • Material Density: 280 gsm

  • Two chest pocket and one pen pocket

  • Two swing pocket and back pocket

  • Elasticated waist band for extra comfort

  • Two way heavy duty zipper with flap

  • Protection from U.V light
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Mechanic work shops


Construction sites


Crane / forklift operator

InstructionsWashable at 60°C, do not tumble dry, do not iron

Colour

Khaki

Size

4XL

Material

100% cotton

Fabric weight per m2

280 g

Washable at

60°C

Care instruction

Do not tumble dry

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information