Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

1C gun foam

1C gun foam B3
GUNFM-1C-B3-IVORY-750ML

Art.-no. 08921521

EAN 4045989966493

Individual price display after login
1C gun foam

Art.-no. 08921521

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Installation and filling foam for gun application

Excellent adhesion to virtually all construction substrates (with the exception of PE, PP, PTFE and silicone)



Better sound and heat insulation properties than mineral wool, cork and fibreglass



Dimensionally stable


No volume shrinkage and only minimal post-expansion once the product has fully hardened.



Quick to fully harden



Fine-celled and uniform foam structure



Resistant to ageing



Resistant to a large number of solvents, paints and chemicals

Notice

Primer should be applied to porous and absorbent substrates. PURLOGIC® TOP can be applied with the PURLOGIC® Xpress, art. no. 08911524 and PURLOGIC® COMBIpress, art. no. 08911526 foam guns. Other guns are not compatible.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Secure insulating and filling of window joints, pipe openings, joints, wall joints, wall openings and cavities, such as wall openings, roof finishings, pipe ducts, roller shutter boxes etc. Adheres to concrete, stone, hard PVC, metal and wood. Does not adhere to polyethylene, silicone, PTFE and grease.

Instructions

Shake can vigorously 20 times before use. Substrates must be clean, solid and free from dust and grease. Pre-treat highly absorbent substrates. Adhesion surfaces must be moistened with water before the foam is applied. Moisten again if several foam beads are applied. Screw the can all the way into the gun can support - do not screw too far or tilt. Foam continues to expand after application. Immediately remove splashes of foam with PURlogic Clean, art. no. 0892160. Thoroughly clean the gun and valve after use. Always leave the open can screwed onto the gun.

Chemical basis

Moisture curing polyurethane prepolymer

Colour

Yellow

Smell/fragrance

Characteristic

Moulded density

25 kg/m³

Conditions for moulded density

in accordance with DIN EN ISO 845 (average)

Tack-free after

7 min

Conditions for being tack-free

at 20°C and 65% humidity with 30-mm adhesive line

Can be cut after

30 min

Conditions for ability to cut

at 20°C and 65% relative humidity at 30-mm adhesive line

Final spreading possible after

2 h

Conditions for final spreading

at 20°C and 65% relative humidity at 30-mm adhesive line

Full resilience

12 h

Conditions for full resilience

at 20°C and 50% relative humidity

Min. processing temperature

5 °C

Max. processing temperature

30 °C

Min. surface processing temperature

5 °C

Max. surface processing temperature

35 °C

Min. temperature resistance

-40 °C

Max. temperature resistance

90 °C

Building material class

B3 - Of high flammability

Building material class conditions

in accordance with DIN 4102

Heat conductance λ

0.032 W/(m*K)

Heat conductance λ conditions

in accordance with DIN 52612

Compression strength

0.3 N/mm²

Compression strength conditions

in accordance with DIN 53421

Conditions for acoustic insulation of joints

in accordance with DIN 52210

Acoustic insulation for 10 mm-wide joint

-1 dB

Acoustic insulation for 20 mm-wide joint

-6 dB

Ultraviolet resistance

No

Breaking elongation

25 %

Breaking elongation conditions

in accordance with DIN 53571

Flexural strength

0.7 N/mm²

Conditions for flexural strength

in accordance with DIN 53423

Shear strength

0.17 N/mm²

Conditions for shear strength

in accordance with DIN 53427

Yield (volume) approx.

40 l

Conditions for yield

Foam yield (free foaming)

Contents

750 ml

Container

Can

Weight of content

735 g

Shelf life from production

12 Month

Conditions to maintain shelf life from production

at 20°C

Additive article:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
1C foam gun PURlogic® Xpress

FMGUN-1C-(PURLOGIC-XPRESS)-PLA

For professional application of 1-component gun foams
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 3
Fully dipped protective glove with vinyl coating on cotton jersey lining
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 3
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 5
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 1
Liquid-proof, food-safe disposable glove
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 1
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 2
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information