Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

2-C smoothing trowel

Smoothing trowel with 2-C handle
SMOTHTRWL-SST-(2C-HNDL)-L280-W130-TH0,7

Art.-no. 5771011001

EAN 4048539507702

Individual price display after login
2-C smoothing trowel

Art.-no. 5771011001

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Rust-proof trowel with 2-C handle

Optimum attachment of blade to support


Four-point welding



Excellent power transmission to trowel blade


Handle made from two-component plastic

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of handle

2-component plastic

Sheet width

130 mm

Sheet length

280 mm

Material thickness

0.7 mm

Material of blade

Stainless steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information