Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

2-component universal knife set, limited edition 3 pieces

Universal knife set, 3 pcs.
KNFE-UNI-SET-W.SHEATH/FIRESTARTER-3PCS

Art.-no. 071566 550

EAN 4056807403052

Individual price display after login
2-component universal knife set, limited edition 3 pieces

Art.-no. 071566 550

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Consists of a 2-component universal knife, a leather sheath and a fire starter.
  • Extremely corrosion-resistant NanoKorr premium stainless steel

  • Very high cutting hardness of 58 HRC, for long-term sharpness

  • The blade is connected to the handle extremely securely

  • Non-slip and ergonomic two-component handle

  • High-quality leather sheath with locking strap

  • Includes fire starter, which can be used to start a fire with dry tinder
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

3 PCS

Length

220 mm

Blade length

100 mm

Thickness of blade

2 mm

Blade width

20 mm

Design

With leather sheath

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information