250 V HEAVY DUTY plastic cable reel
Plastic cable reel 250 V HEAVY DUTY
CBLREEL-PLA-(H07BQ-F3G1,5)-25M






Register now and access more than 125,000 products
- IK10 - highest impact resistance level (except for the safety sockets)
- No protruding parts - ensures that the safety sockets and the crank handle are fully protected against damage
- Patented design - water cannot accumulate on the front cover
- Ergonomic 2-component carry handle - the load is effectively distributed over the entire palm of the hand
- Large, swivelling 2-component crank handle
- Cable/plug dock mount in the handle
- Locking brake with "open/close switch"
- Large tread surfaces (with plenty of space for safety shoes) provide the cable reel with extra stability when winding and unwinding the cable
- Voltage indicator - green LED indicates whether voltage is present
- 2+1 suspension devices on the upper part of the base - cable reel can be hung up using cable ties, hook-and-loop fasteners or lashing straps (e.g. on scaffolding)
- IP54 ABL 2-component safety plug in line with DIN VDE 0620-1
- 4 x IP54 Mennekes safety sockets with edge seal in line with DIN VDE 0620-1
- The cable cannot become trapped between the reel body and the base
- Made in Germany
- K2 in accordance with DGUV Information 203-006 (formerly BGI 608)
- BQ-F polyurethane cable - 5-7 times longer service life than commercially available RN-F rubber/neoprene cables
For harsh conditions in the construction industry, industry, trades, agriculture etc.
For indoor and outdoor use.
Cable type | H07BQ-F3G1.5 mm² |
Cable length | 25 m |
Design | 4 grounding-contact sockets 16 A, 250 V |
Plug connector | 1 safety plug, 16 A |
Nominal current | 16 A |
Nominal voltage | 250 V/AC |
IP protection class | IP 54 |
Protection class | Protection class II/protective insulation |
Length x width x height | 365 x 240 x 360 mm |
Plug type | F |
Standards | EN 61242 |
Overheating protection | Thermal circuit-breaker with restarting protection as per VDE 0620 |
Datasheets (0)
Certificates/ Documents (0)