Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

2C T-handle hexagon drive 5 pieces

T-handle 2C hexagon drive set 5 pcs
HNDL-T-SET-2C-HEXAGON-5PCS

Art.-no. 061311105

EAN 4099618028113

Individual price display after login
2C T-handle hexagon drive 5 pieces

Art.-no. 061311105

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Featuring an asymmetric 2-component handle for better grip and perfect power transmission

Optimal ergonomics


  • The concave shape of the T-handle enables comfortable working

  • The 2-component handle fits perfectly in the hand and reduces fatigue when working


Quickly find the correct driver size


  • The large, molded-in size symbol makes it easier to find the desired drive size


Speed and precision


  • The fast-turning zone with grooves and a slight collar results in increased working speed

  • Also prevents fingers from slipping


Always ready when you need it


  • The through hole lets you store the T-handle on a wall hook


Increased corrosion resistance


  • The matt chrome-plated socket wrench blade increases resistance to corrosion


Versatile


  • The socket wrench with internal hole is extremely versatile and particularly suitable for protruding threaded shanks
① Asymmetric 2-component handle for better grip and perfect power transmission
② Concave palm rest for optimal ergonomics
③ Large size symbols to quickly find the desired drive size
④ Through hole for storage on a wall hook
⑤ Fast turn zone with grooves and a lightweight collar for increased working speed and to prevent fingers from slipping
⑥ Matt chrome-plated socket wrench blade for increased corrosion resistance
⑦ Socket wrench with internal hole for protruding threaded shanks
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For tightening screws and nuts, e.g. for repair and maintenance work in bicycle and motor vehicle applications, engine construction and/or industry and trades

Number of pieces in assortment/set

5 PCS

2C T-handle hexagon drive 5 pieces including:
T-handle 2-component hexagon drive
1 x
T-handle 2-component hexagon drive

SCRDRIV-HNDL-T-HEXHD-10X160

Description:
10 mm
Featuring an asymmetric 2-component handle for better grip and perfect power transmission
Quantity: 1 x
T-handle 2-component hexagon drive
1 x
T-handle 2-component hexagon drive

SCRDRIV-HNDL-T-HEXHD-13X160

Description:
13 mm
Featuring an asymmetric 2-component handle for better grip and perfect power transmission
Quantity: 1 x
T-handle 2-component hexagon drive
1 x
T-handle 2-component hexagon drive

SCRDRIV-HNDL-T-HEXHD-6X160

Description:
6 mm
Featuring an asymmetric 2-component handle for better grip and perfect power transmission
Quantity: 1 x
T-handle 2-component hexagon drive
1 x
T-handle 2-component hexagon drive

SCRDRIV-HNDL-T-HEXHD-7X160

Description:
7 mm
Featuring an asymmetric 2-component handle for better grip and perfect power transmission
Quantity: 1 x
T-handle 2-component hexagon drive
1 x
T-handle 2-component hexagon drive

SCRDRIV-HNDL-T-HEXHD-8X160

Description:
8 mm
Featuring an asymmetric 2-component handle for better grip and perfect power transmission
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information