2C (2 Comonent) silicone sealant for insulating glass
2C silicone sealant for insulating glass
SILSEAL-INSUGLS-2C-(PRT A/B)-190/19LTR
Register now and access more than 125,000 products
Does not attack surfaces leaving a neat finishing
Specially designed for use as a secondary sealant for insulating glass units
Datasheets(X)
Component A(base) is available in 190L steel drums. Component B (curing agent) is available in 19L pails
Density | 1.3 g/cm³ |
Contents | 209 l |
Weight of content | 302 g |
Conditions to maintain shelf life from production | at 5°C to 25°C |
Density conditions | at 23°C, 50% relative humidity |
Conditions for skin-formation time | at 23°C and 50% relative humidity |
Full curing speed | 1 mm/d |
Min. skin-formation time | 10 min |
Shelf life from production | 12 Month |
Max. processing temperature | 45 °C |
Min. processing temperature | 5 °C |
Chemical basis | Silicone |