3/4 inch power adapter
3/4 inch impact connector
ADAPT-(3/4-1IN)
Register now and access more than 125,000 products
- Fits all conventional compressed air and electric drivers
- Standard: Square drive acc. to DIN 3121
- Design: forged, burnished
![]() | |
Drive (S2) | 3/4 inch |
Tip size (S1) | 1 inch |
Length (L1) | 63 mm |
Socket wrench external diameter (D1) | 44 mm |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)