3/4 inch power extension With 3/4 inch square drive and ball lock
3/4 inch impact extension
EXT-3/4IN-L250MM
Register now and access more than 125,000 products
- Fits all conventional compressed air and electric drivers
- Standard: Square drive acc. to DIN 3121
- Design: forged, burnished
![]() | |
Drive (S2) | 3/4 inch |
Tip size (D2) | 3/4 inch |
Length (L1) | 250 mm |
Socket wrench external diameter (D1) | 45 mm |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)