Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

3/8" + 1/2" spiral socket set 13 pieces

3/8 inch + 1/2 inch spiral socket set 13 pieces
SPRLSKT-SET-13PCS

Art.-no. 0714131300

EAN 4052703273447

Individual price display after login
3/8" + 1/2" spiral socket set 13 pieces

Art.-no. 0714131300

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Solution for stripped screws or broken off bolts.

Precision-manufactured conical spiral profile



3/8 inch drive, size 8-14 mm



1/2 inch drive, size 16-21 mm



All sockets also have a wrench flat for external drives



Suitable for impact screwdrivers



Simple extraction of stripped screws or nuts


thanks to the conical spiral profile



Great time saver


thanks to quick loosening instead of heating up or drilling out



Ideal for threaded rods or stud bolts


due to an external torque adjustment

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For repairs and disassembly work in all automotive/commercial vehicles workshops, locksmith and metalwork shops etc.

Number of pieces in assortment/set

13 PCS

3/8" + 1/2" spiral socket set 13 pieces including:
3/8 inch spiral socket
1 x
3/8 inch spiral socket

SPRLSKT-3/8IN-L36-WS8

Description:
8 mm
Solution for stripped screws or broken off bolts.
Quantity: 1 x
3/8 inch spiral socket
1 x
3/8 inch spiral socket

SPRLSKT-3/8IN-L36-WS10

Description:
10 mm
Solution for stripped screws or broken off bolts.
Quantity: 1 x
3/8 inch spiral socket
1 x
3/8 inch spiral socket

SPRLSKT-3/8IN-L36-WS11

Description:
11 mm
Solution for stripped screws or broken off bolts.
Quantity: 1 x
3/8 inch spiral socket
1 x
3/8 inch spiral socket

SPRLSKT-3/8IN-L36-WS12

Description:
12 mm
Solution for stripped screws or broken off bolts.
Quantity: 1 x
3/8 inch spiral socket
1 x
3/8 inch spiral socket

SPRLSKT-3/8IN-L36-WS13

Description:
13 mm
Solution for stripped screws or broken off bolts.
Quantity: 1 x
3/8 inch spiral socket
1 x
3/8 inch spiral socket

SPRLSKT-3/8IN-L36-WS14

Description:
14 mm
Solution for stripped screws or broken off bolts.
Quantity: 1 x
1/2 inch spiral socket
1 x
1/2 inch spiral socket

SPRLSKT-1/2IN-L38-WS16

Description:
16 mm
Solution for stripped screws or broken off bolts.
Quantity: 1 x
1/2 inch spiral socket
1 x
1/2 inch spiral socket

SPRLSKT-1/2IN-L38-WS17

Description:
17 mm
Solution for stripped screws or broken off bolts.
Quantity: 1 x
1/2 inch spiral socket
1 x
1/2 inch spiral socket

SPRLSKT-1/2IN-L38-WS18

Description:
18 mm
Solution for stripped screws or broken off bolts.
Quantity: 1 x
1/2 inch spiral socket
1 x
1/2 inch spiral socket

SPRLSKT-1/2IN-L38-WS19

Description:
19 mm
Solution for stripped screws or broken off bolts.
Quantity: 1 x
1/2 inch spiral socket
1 x
1/2 inch spiral socket

SPRLSKT-1/2IN-L38-WS21

Description:
21 mm
Solution for stripped screws or broken off bolts.
Quantity: 1 x
3/8 inch and 1/2 inch ejector punch
1 x
3/8 inch and 1/2 inch ejector punch

DRIFTPIN-3/8IN-L75MM

Quantity: 1 x
3/8 inch and 1/2 inch ejector punch
1 x
3/8 inch and 1/2 inch ejector punch

DRIFTPIN-1/2IN-L78MM

Quantity: 1 x
Rigid foam with clamping effect
1 x
Rigid foam with clamping effect

FMINRT-(0714131300)

Description: For metal box, size 1, 3/8 inch + 1/2 inch spiral socket set 13 pcs.
Quantity: 1 x
Metal box, size 1 Empty
1 x
Metal box, size 1 Empty

METBOX-220X110X35-SZ1

Description:
220 x 110 x 40 mm
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information