3/8" connector
3/8 inch connector
CON-3/8IN-(3/8-1/4IN)



Register now and access more than 125,000 products
- Standard: DIN 3123, ISO 3316
- Chrome-plated version
- Drive: 3/8 inch square socket
- Tip: 1/2 inch or 1/4 inch external square drive
![]() | |
Tip size (S1) | 1/4 inch |
Drive (S2) | 3/8 inch |
Material | Steel |
Surface | Chrome plated |
Socket wrench external diameter (D1) | 17 mm |
Length (L1) | 27 mm |
Datasheets(X)