Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

3/8 inch impact socket wrench insert hexagon, metric, short

3/8 inch impact socket metric hexagonal short
IMPSKT-3/8IN-HEX-SHORT-WS10

Art.-no. 071412 04

EAN 4011231710190

Individual price display after login
3/8 inch impact socket wrench insert hexagon, metric, short

Art.-no. 071412 04

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Fits all conventional compressed air and electric drivers

  • Standard: female square drive according to DIN 3121

  • Design: forged, burnished
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

3/8 inch

Width across flats

10 mm

Socket wrench external diameter (D1)

16.5 mm

Socket wrench external diameter 2 (D2)

19 mm

Length (L1)

30 mm

Socket wrench depth (t)

10 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information