3/8 inch injector cable wrench
Injector inj. line imp. socket wrench HEX 3/8inch
INJLNEWRNCH-3/8ZO-INJECTION-WS14-L70
Art.-no. 1952001044
EAN 4250158170148
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
In heavy-duty design for loosening and tightening 90° injection lines.
Product information
Datasheets(X)
Drive | 3/8 inch |
Drive type | Internal square |
Tip size | 14 mm |
Tip type | Hexagon |
Length | 70 mm |
Product weight (per item) | 180.000 g |