Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

3/8 inch injector cable wrench

Injector inj. line imp. socket wrench HEX 3/8inch
INJLNEWRNCH-3/8ZO-INJECTION-WS19-L70

Art.-no. 1952001048

EAN 4250158170193

Individual price display after login
3/8 inch injector cable wrench

Art.-no. 1952001048

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

In heavy-duty design for loosening and tightening 90° injection lines.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

3/8 inch

Drive type

Internal square

Tip size

19 mm

Tip type

Hexagon

Length

70 mm

Product weight (per item)

200.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information