Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

3/8-inch socket wrench assortment 19 pieces

3/8 inch socket wrench assortment inch
SKTWRNCH-SORT-3/8IN-EXHEX-19PCS

Art.-no. 096512 19

EAN 4024835807388

Individual price display after login
3/8-inch socket wrench assortment 19 pieces

Art.-no. 096512 19

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Imperial socket wrench, practical metal box for workshop applications and mobile use, robust design, professional-quality ZEBRA® tool

Extensive assortment in metal box, 19 pieces


  • This assortment contains an ideal supplementary set using inches for workshop and mobile use

  • The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect

  • Valuable tools remain safely in place during transport

  • You can spot at a glance which tools are missing


Perfect for many practical applications


  • 15 short sockets for hexagon screws 1/4; 9/32; 5/16; 11/32; 3/8; 7/16; 1/2; 9/16; 19/32; 5/8; 11/16; 3/4; 25/32; 13/16; 7/8 inch

  • With cardan joint and two extensions measuring 125 mm and 250 mm

  • This means that almost all screw connections are possible


Powerful, efficient fastening operation


  • The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working

  • Can be reversed with one hand using the turntable

  • The small 5° arc swing enables quick and effortless tightening or loosening of the screws


Particularly high quality for a long service life


  • The surfaces are chrome plated and polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the tools reduces the costs of replacement and storage
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

19 PCS

Width x height x depth

315 x 40 x 115 mm

3/8-inch socket wrench assortment 19 pieces including:
1 x
Reversible ratchet 3/8 inch with turntable switching

RTCH-3/8IN-72TEETH-L175MM

Description:
Length: 175 mm
Quantity: 1 x
1 x
3/8 socket wrench insert Inch, hexagon, short

SKTWRNCH-3/8IN-HEX-WS1/4IN

Description:
1/4 inch
Quantity: 1 x
1 x
3/8 socket wrench insert Inch, hexagon, short

SKTWRNCH-3/8IN-HEX-WS9/32IN

Description:
9/32 inch
Quantity: 1 x
1 x
3/8 socket wrench insert Inch, hexagon, short

SKTWRNCH-3/8IN-HEX-WS5/16IN

Description:
5/16 inch
Quantity: 1 x
1 x
3/8 socket wrench insert Inch, hexagon, short

SKTWRNCH-3/8IN-HEX-WS11/32IN

Description:
11/32 inch
Quantity: 1 x
1 x
3/8 socket wrench insert Inch, hexagon, short

SKTWRNCH-3/8IN-HEX-WS3/8IN

Description:
3/8 inch
Quantity: 1 x
1 x
3/8 socket wrench insert Inch, hexagon, short

SKTWRNCH-3/8IN-HEX-WS7/16IN

Description:
7/16 inch
Quantity: 1 x
1 x
3/8 socket wrench insert Inch, hexagon, short

SKTWRNCH-3/8IN-HEX-WS1/2IN

Description:
1/2 inch
Quantity: 1 x
1 x
3/8 socket wrench insert Inch, hexagon, short

SKTWRNCH-3/8IN-HEX-WS9/16IN

Description:
9/16 inch
Quantity: 1 x
1 x
3/8 socket wrench insert Inch, hexagon, short

SKTWRNCH-3/8IN-HEX-WS19/32IN

Description:
19/32 inch
Quantity: 1 x
1 x
3/8 socket wrench insert Inch, hexagon, short

SKTWRNCH-3/8IN-HEX-WS5/8IN

Description:
5/8 inch
Quantity: 1 x
1 x
3/8 socket wrench insert Inch, hexagon, short

SKTWRNCH-3/8IN-HEX-WS11/16IN

Description:
11/16 inch
Quantity: 1 x
1 x
3/8 socket wrench insert Inch, hexagon, short

SKTWRNCH-3/8IN-HEX-WS3/4IN

Description:
3/4 inch
Quantity: 1 x
3/8" socket wrench insert Inch, hexagon, short
1 x
3/8 socket wrench insert Inch, hexagon, short

SKTWRNCH-3/8IN-HEX-WS25/32IN

Description:
25/32 inch
Quantity: 1 x
1 x
3/8 socket wrench insert Inch, hexagon, short

SKTWRNCH-3/8IN-HEX-WS13/16IN

Description:
13/16 inch
Quantity: 1 x
1 x
3/8 socket wrench insert Inch, hexagon, short

SKTWRNCH-3/8IN-HEX-WS7/8IN

Description:
7/8 inch
Quantity: 1 x
1 x
3/8 inch extension

EXT-3/8IN-L125MM

Description:
125 mm
Quantity: 1 x
1 x
3/8 inch extension

EXT-3/8IN-L250MM

Description:
250 mm
Quantity: 1 x
1 x
3/8 inch cardan joint

CRDNJNT-3/8IN

Description:
Length: 55 mm
Quantity: 1 x
Hard foam insert for 3/8 inch socket wrench assortment
1 x
Hard foam insert for 3/8 inch socket wrench assortment

FMINRT-(096512 19)

Description:
Length x width x height: 315 x 115 x 40 mm
Clamping effect
Quantity: 1 x
Metal box, size 2 Empty
1 x
Metal box, size 2 Empty

METBOX-315X115X40-SZ2

Description:
Length x width x height: 315 x 115 x 40 mm
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information