Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

3/8 inch spark plug socket wrench insert

3/8 inch spark plug socket wrench insert, magnet
SPRKPLGTL-SKTWRNCH-3/8IN-WS20,8

Art.-no. 071551 52

EAN 4038898114253

Individual price display after login
3/8 inch spark plug socket wrench insert

Art.-no. 071551 52

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

  • Attachment: Permanent magnet

  • Design: chrome-plated, matt

  • Drive: 3/8 inch, ball catch groove

  • Drive: Hexagonal
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

20.8 mm

Width across flats in inches

13/16 inch

Length (L1)

80 mm

Socket wrench external diameter (D1)

27 mm

External drive

WS3/8

Socket wrench external diameter 2 (D2)

25 mm

Socket wrench depth (t)

10 mm

Product weight (per item)

144.399 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information