Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

3/8 inch torque wrench with push-through ratchet

Torque wrench push-through ratchet 3/8 inch
TRQWRNCH-PSHTHRG-3/8IN-(20-100NM)

Art.-no. 0714720100

EAN 4062856259434

Individual price display after login
3/8 inch torque wrench with push-through ratchet

Art.-no. 0714720100

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Torque wrench for clockwise and anti-clockwise tightening with 3/8 inch push-through square mount and ratchet head

Precise work


  • Precise tightening with a very high trigger accuracy of ± 3 %, making it more precise than stipulated in the standard

  • 72 teeth enable a rotation angle of just 5° for maximum accuracy when screwing

  • Clearly audible and perceptible indication when the torque value is reached for more controlled tightening

  • Easy-to-read, large double scale in Nm and lbf-ft with a scale interval of 1 Nm

  • Simple and accurate torque adjustment by twisting the end of the handle

  • Locking knob for locking and unlocking set values

  • Complies with ISO standard 6789-1 for hand torque screwdriving tools


Easy to use


  • Compact design makes it suitable for use in confined spaces too

  • Does not need to be loosened after use, so no need to reset to the lowest scale value

  • Ergonomic, non-slip 2C handle for comfortable work and optimum power transmission

  • Easy to use thanks to push-through square mount for quick socket wrench changes

  • Suitable for clockwise and anti-clockwise tightening for precise screwing of right-hand and left-hand threads

  • Robust, wear-resistant, moisture- and oil-resistant product packaging made from 100 % PCR (post-consumer recycled plastic)
Notice
  • Includes declaration of conformity and serial number

  • Precision tools such as torque wrenches must be inspected regularly using the appropriate measuring equipment and readjusted if necessary

  • We recommend regular calibration every 12 months or after 5,000 tightening operations from the first use of the torque wrench
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Wide range of possible applications for controlled, precise tightening of nuts and bolts to a specified torque.

Tip size

3/8 inch

Min./max. torque measuring range

20-100 Nm

Min./max. torque measuring range (inches)

15-73 lbf.ft

Number of turns from min. to max. torque value

17

Design

With 72 teeth - 5 degree angle of rotation

Scale value torque main scale

1 Nm

Torque measuring accuracy

+/- 3 %

Suitable for right-hand tightening

Yes

Suitable for left-hand tightening

Yes

Scale value torque

1 Nm

ISO

6789-1

Length (L1)

376 mm

Length of lever (L2)

288 mm

Handle length (L3)

167 mm

Ratchet head height (B1)

18 mm

Ratchet head height with square (B2)

29 mm

Handle diameter (D1)

37 mm

Ratchet head width (D2)

36 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information