Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

30-mm point chisel, hex.

Point chisel hexagon
PTCHIS-HEX30MM-L410MM

Art.-no. 0647061400
EAN 4047376673342

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Specially designed for use in 16 kg chipping hammer
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Specially designed for use in 16-kg chisel hammer: MH 16-XE, art. no.07025751



Additional machines: Bosch: GSH 16-30, Hitachi: H65 SB, Makita: HM 1303, HM 1400 and HM 1500

Length

410 mm

Tool holding device

Hexagon socket 30 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information