Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

360° Spray bottle

Spray can 360 degree
SPRR-BOTTLE-360DGR

Art.-no. 0891502360

EAN 4050641822550

Individual price display after login
360° Spray bottle

Art.-no. 0891502360

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Solvent-resistant suction system enables 360° spraying action

Special suction system enables 360° spraying action


For reliable overhead, diagonal and vertical work.



Ergonomic, sturdy spray head with long handle


  • Work made less tiring thanks to low operating force

  • Can be easily operated using three fingers


Sealable control nozzle up to 15 bar piston pressure


  • All settings from mist to jet possible

  • Prevents chemical from escaping during transport


Transparent, break-proof 0.5 litre container


  • Current fill level can be seen

  • Good stability due to conical shape


Gauge in 100 ml graduations


Useful aid when filling and mixing.



Customisable label


  • Space for labelling the contents

  • Extra fields for safety instructions
Notice

Suitable for mineral, alkaline, base and oily Würth products. Not suitable for resin remover, acetone cleaner and 1A parts and assembly cleaner.

Application area

360° application

Customisable label

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for industry, trade businesses or workshops. Ideal for cleaning cars and trucks (interior cleaning, drum and disc brakes), for cleaning chassis, engine sealing, tool maintenance, corrosion protection, surface treatment, and for cleaning machines and metal.

Material

Polypropylene / polyethylene

Colour

Transparent, matt

Outer diameter

133 mm

Height

256 mm

Empty weight

130 g

Contents

500 ml

Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Electronic labelling device DYMO LabelManager 420P

LBLR-DYMO

Compact and practical labeller for labelling individual products
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information