Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

4-strand chain-lift, QC 10

CLEVISHOK-SHRTNGCLUT-4STRA-GK10-ND10-4M

Art.-no. 5162610144

EAN 4099618093487

Individual price display after login
4-strand chain-lift, QC 10

Art.-no. 5162610144

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Lifting chain with fork head loading hooks and shortening
  • Chain-lift in accordance with EN 818-4

  • With brown-painted chain

  • Orange-painted chain attachment parts

  • All chain components used have an H-stamp prescribed by the trade association.

  • Each chain-lift receives a traceable chain number with a corresponding chain index card.

  • A UVV label is attached to every lift so that recurring inspections can be tracked.
Notice

Further chain configurations can be performed at the customer's request.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Load capacity from 0-45 degree

8000 kg

Load capacity from 46-60 degree

6000 kg

Effective length

4 m

Quality class

10

Nominal diameter

10 mm

Shape of the hook

Fork head hook

Material

Steel

Gimbal height

180 mm

Gimbal width

100 mm

Surface

Lacquered

Product weight (per item)

48.790 kg

Length

4 m

Load capacity

6000 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information