65/35% Polyester / Cotton Coverall 155gsm
Work overall Premium
WRKOVERAL-PREMIUM-155GSM-PETROL-BLUE-S
Art.-no. 0899115512
EAN 4066443169632
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Double stitching
- Mercerised & sanforized
- Overlock stitching for extra strength
- Material Density: 155 gsm
- One chest pocket
- Two swing pocket and back pocket
- Elasticated waist band for extra comfortProtection from U.V light
Cat I
Product information
Datasheets(X)
Application area
Mechanic work shops
Construction sites
Crane / forklift operator
InstructionsWashable at 60°C, do not tumble dry, do not iron
Colour | Petrol |
Size | S |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 155 g |
Washable at | 60°C |
Care instruction | Do not iron, Do not tumble dry |