Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

90° angled tube cable lug standard (similar to DIN)

Tubular angle cable lug 90 degree
TUBANGLCBLLUG-90DGR-M10-95SMM

Art.-no. 0967200071

EAN 4038898093909

Individual price display after login
90° angled tube cable lug standard (similar to DIN)

Art.-no. 0967200071

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • For multi-strand round conductors e.g. in accordance with DIN EN 60228 Class 2 and 5

  • For round-pressed sector-shaped cables
Notice

The fitter must check the inserted cable (by trying to pull it out if necessary).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Wire cross section

95 mm²

Flange hole

M10

Wire diameter (d1)

13.5 mm

Diameter of hole (d2)

10.5 mm

Sleeve length (a)

25 mm

Width (b)

26 mm

Max. temperature resistance

125 °C

Material

Electrolytic copper

Surface

Tin plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information